Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spout Service Kit in Matte Black

  • Mfr # 211740BL

  • Zoro # G410403078


product price: $134.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Width
14.4 in
Application
Kitchen
Depth
4.5 in
Length
31.7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
211740BL
Zoro #
G410403078
UPC #
26508362846
Country of Origin
United States

Dimensions

Width
14.4 in
Depth
4.5 in
Length
31.7 in

Details

Finish
Matte Black
Color
Black
Application
Kitchen

Description

  • •Matte black finish is the perfect complement to modern spaces
  • •Covered under Moen's 1 year warranty
  • •Manufactured in the United States

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.