Zoro Homepage

Spout, Tub Diverter

  • Mfr # 3931

  • Zoro # G0770253


product price: $46.49
/ea

Key Features

Mounting Hole Center to Center
5-3/16"
Finish
Chrome
Tub and Shower Category
Tub Spouts
For Use With
Spout and Set Screw At Wall
Material of Construction
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3931
Zoro #
G0770253
UPC #
026508004289
Country of Origin
United States

Dimensions

Manufacturers Warranty Length
5 yr
Size
5 1/2 in
Connection Size
1/2 in
Tub Spout Connection Size
1/2 in

Details

Mounting Hole Center to Center
5-3/16"
Finish
Chrome
Item
Tub Diverter Spout
Tub and Shower Category
Tub Spouts
For Use With
Spout and Set Screw At Wall
Material of Construction
Plastic
Type
Tub Diverter
Includes
Tub Spout and Diverter
Features
Easy to Install
Connection
1/2 in Slip Fit
Standards
ASME A112.18.1, CSA B125.1
Sub-Category
Nozzles, Spouts and Sprayers
Ligature Resistant
No
CEC Compliant
Non CEC Compliant
Compatible Mfr. Model Number
2510, 2520, 2570, 2580, 2590, 62300, 62320, 62370, 62380, 62390
Includes Handle
Handle Not Included
Includes Check Stop
Check Stop Not Included
Includes Stem
Stem Not Included
Includes Valve
Valve Not Included
Includes Tub Spout
Tub Spout Included
Includes Drain Stopper
Drain Stopper Not Included
Includes Trim Plate
Trim Plate Not Included
Includes Plaster Guard
No
Connection Type
Slip Fit
Includes Cartridge
Cartridge Not Included
Tub Spout Type
Pull Up Diverter Spout
Spout Reach
5 1/4 in
Tub Spout Connection Type
Slip-Fit
Tub Spout Material
Plastic
Trim Finish
Chrome
Product Type
Tub Diverter Spout
Compatible Product Type
Bathtub and Shower
Compatible Manufacturer Part Number
2510, 2520, 2570, 2580, 2590, 62300, 62320, 62370, 62380, 62390
Ligature-Resistant
Not Ligature-Resistant

Description

Tub Diverter Spout, Connection Size 1/2 in, Slip Fit, For Use With Bathtub and Shower, For Use with Series Not Specified, Ligature Resistant No, Moen, Slip-Fit, Spout Reach 5 1/4 in, Trim Finish Chrome, Slip-Fit, Pull Up Diverter Spout

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.