Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spray Head and Hose Assy Glc

  • Mfr # 136103W

  • Zoro # G312372311


product price: $42.49
/ea

Key Features

Finish
Glacier
Width (In.)
8.5 in
Length
13.12 in
Depth (In.)
1.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
136103W
Zoro #
G312372311
UPC #
26508172391
Country of Origin
United States

Dimensions

Width (In.)
8.5 in
Length
13.12 in
Depth (In.)
1.75 in

Details

Finish
Glacier

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.