Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

0.5 gpm Outlet, 55/64 in - 27 Thread Size, Chrome, Brass

  • Mfr # 52603

  • Zoro # G2233935


product price: $15.89
/ea

Key Features

Thread Size Type
Female
Thread Size
55/64 in - 27
Flow Rate
0.5 gpm
Flow Outlet Type
Spray
Fits Brand
Moen
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
52603
Zoro #
G2233935
UPC #
026508026281
Country of Origin
Germany

Dimensions

Thread Size Type
Female
Thread Size
55/64 in - 27
Connection Size
55/64"-27

Details

Item
Outlet
Flow Rate
0.5 gpm
Flow Outlet Type
Spray
Fits Brand
Moen
Finish
Chrome
Material
Brass
Includes
Spanner Wrench
Type
Vandal Resistant, Female Threads
Material of Construction
Brass
Flow Rate (GPM)
0.5
For Use With
Moen Faucets
ADA Compliant
No
Vandal Resistance
Vandal-Resistant
Connection Gender
Female
Flow Type
Spray
Product Type
Outlet
Flow Rate - Maximum
0.5 gpm

Description

Outlet, Thread Size Type Female, Thread Size 55/64 in - 27, Flow Rate 0.5 gpm, Flow Outlet Type Spray, Chrome Finish

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.