Zoro Homepage

Spt Rcptr Lgd/Tc Kd P-Os Snd

  • Mfr # 1931S

  • Zoro # G908584791


product price: $87.59
/ea
Free Shipping & Returns

Key Features

Finish
Sand
Width
7 in
Overall Length (In.)
10.5 in
Height
1.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1931S
Zoro #
G908584791
UPC #
26508046708
Country of Origin
United States

Dimensions

Width
7 in
Overall Length (In.)
10.5 in
Height
1.5 in

Details

Finish
Sand

Description


sand finish delivers a bright almond toned look
  • •Intended for residential use

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.