Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spt Rcptr Nova Kd P-Os Sl

  • Mfr # 100152SL

  • Zoro # G508589875


product price: $97.75
/ea
Free Shipping & Returns

Key Features

Finish
Stainless
Residential Commercial
Residential
Height
2.87 in
Length (In.)
10 in
Width
7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
100152SL
Zoro #
G508589875
UPC #
26508093849
Country of Origin
United States

Dimensions

Height
2.87 in
Length (In.)
10 in
Width
7 in

Details

Finish
Stainless
Residential Commercial
Residential

Description


stainless finish coordinates with today's popular kitchen appliances and accessories
  • •Intended for residential use

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.