Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spt Trad Bar 2H Chr

  • Mfr # 123247

  • Zoro # G312415186


product price: $105.99
/ea
Free Shipping & Returns

Key Features

Length (In.)
15.5 in
Depth
3.62 in
Width
8.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
123247
Zoro #
G312415186
UPC #
26508140567
Country of Origin
United States

Dimensions

Length (In.)
15.5 in
Depth
3.62 in
Width
8.25 in

Details

Finish
Chrome

Description

  • •chrome finish is highly reflective for a mirror-like look that works with any decorating style

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.