Square Cartridge Nut Kit
Mfr # 400162
Zoro # G510403060
product price: $25.15
/eaKey Features
Size
25mm
Width
8.25 in
Length
12 in
Application
Kitchen
Depth
0.9 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
400162
Zoro #
G510403060
UPC #
810475006908
Country of Origin
Unknown
Dimensions
Size
25mm
Width
8.25 in
Length
12 in
Depth
0.9 in
Details
Application
Kitchen
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.