Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Square Handshower

  • Mfr # 189575

  • Zoro # G901236093


product price: $81.59
/ea
Free Shipping & Returns

Key Features

Length
9.75 in
Finish
Chrome
Width
5.38 in
Height
3.75 in
Weight
0.573 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
189575
Zoro #
G901236093
UPC #
26508282205
Country of Origin
China

Dimensions

Length
9.75 in
Width
5.38 in
Height
3.75 in

Details

Finish
Chrome
Weight
0.573 lb

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.