Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Square Hh W/Slide Bar Bg

  • Mfr # S3880EPBG

  • Zoro # G312373035


product price: $721.32
/ea
Free Shipping & Returns

Key Features

Finish
Brushed Gold
Flow (GPM)
1.75 GPM (6.65 L/min) max.
Length
33 in
Standards
Watersense Listed
Depth (In.)
3.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S3880EPBG
Zoro #
G312373035
UPC #
26508318997
Country of Origin
United States

Dimensions

Length
33 in
Depth (In.)
3.25 in
Width (In.)
5.88 in

Details

Finish
Brushed Gold
Flow (GPM)
1.75 GPM (6.65 L/min) max.
Standards
Watersense Listed

Description

  • •brushed gold pairs rich, warm tones with lush texturing for a timeless finish
  • •LifeShine(R) finish assures the ultimate in durability and is guaranteed not to tarnish, corrode or flake off
  • •one-function 1" diameter spray head this eco performance showerhead conserves water without sacrificing performance
  • •included slide bar makes it easy to adjust the handheld shower height
  • •sold separately - drop ell handheld showerhead connection for installation of hose against shower wall
  • •meets EPA WaterSense(r) criteria to conserve water without sacrificing performance
  • •limited lifetime warranty

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.