
Stainless Steel 18 Gauge Sink Grid
Mfr # GSA50B
Zoro # G510399714
product price: $70.29
/eaKey Features
Overall Length
25.83 in.
Overall Width
15.91 in.
Finish
Stainless Steel
Weight
3 lbs.
Color
Silver
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GSA50B
Zoro #
G510399714
UPC #
26508377888
Country of Origin
China
Dimensions
Overall Length
25.83 in.
Overall Width
15.91 in.
Details
Finish
Stainless Steel
Weight
3 lbs.
Color
Silver
Description
- •Single bowl
- •1 year limited warranty
- •Stainless steel contruction
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.