
Stainless Steel 18 Gauge Sink Grid
Mfr # GSA52B
Zoro # G110399671
product price: $92.59
/ea
Free Shipping & Returns
Key Features
Overall Length
15.88 in.
Overall Width
12.36 in.
Finish
Stainless Steel
Weight
1.55 lbs.
Color
Silver
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GSA52B
Zoro #
G110399671
UPC #
26508377918
Country of Origin
China
Dimensions
Overall Length
15.88 in.
Overall Width
12.36 in.
Details
Finish
Stainless Steel
Weight
1.55 lbs.
Color
Silver
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.