
Stainless Steel 18 Gauge Sink Grid
Mfr # GSA55B
Zoro # G510399400
product price: $83.85
/ea
Free Shipping & Returns
Key Features
Overall Length
15.2 in.
Overall Width
13.23 in.
Finish
Stainless Steel
Weight
1.6 lbs.
Color
Silver
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GSA55B
Zoro #
G510399400
UPC #
26508377956
Country of Origin
China
Dimensions
Overall Length
15.2 in.
Overall Width
13.23 in.
Details
Finish
Stainless Steel
Weight
1.6 lbs.
Color
Silver
Description
- •Double bowl
- •1 year limited warranty
- •Stainless steel contruction
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.