
Stainless Steel 20 Gauge Sink Grid
Mfr # GSA55
Zoro # G810399575
product price: $83.15
/ea
Free Shipping & Returns
Key Features
Overall Length
15.04 in.
Overall Width
13.31 in.
Finish
Stainless Steel
Weight
1.75 lbs.
Color
Silver
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GSA55
Zoro #
G810399575
UPC #
26508377949
Country of Origin
China
Dimensions
Overall Length
15.04 in.
Overall Width
13.31 in.
Details
Finish
Stainless Steel
Weight
1.75 lbs.
Color
Silver
Description
- •Double bowl
- •1 year limited warranty
- •Stainless steel contruction
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.