Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Standard Tub/Shower

  • Mfr # TL471

  • Zoro # G300916749


product price: $65.65
/ea

Key Features

Finish
Chrome Plated
Height
4-3/4 in
Width
7.62 in
Length
7.62 in
Number of Handles
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TL471
Zoro #
G300916749
UPC #
26508047828
Country of Origin
United States

Dimensions

Height
4-3/4 in
Width
7.62 in
Length
7.62 in

Details

Finish
Chrome Plated
Number of Handles
1
Handle Type
Lever

Description

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.