Zoro Homepage

Sto Pd Kd Blc

  • Mfr # S72308BLC

  • Zoro # G008589870


product price: $922.84
/ea
Free Shipping & Returns

Key Features

Finish
Matte Black/Chrome
Residential Commercial
Residential
Length (In.)
24.6 in
Width
12 in
Height
3.8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S72308BLC
Zoro #
G008589870
UPC #
26508305782
Country of Origin
United States

Dimensions

Length (In.)
24.6 in
Width
12 in
Height
3.8 in

Details

Finish
Matte Black/Chrome
Residential Commercial
Residential
Standards
Lead Law Compliant

Description

matte black/chrome


  • •Power Clean(tm) spray technology provides 50 percent more spray power versus most of our pulldown and pullout faucets without the Power Clean(tm) technology.
  • •equipped with the Reflex(TM) system for smooth operation, easy movement and secure docking of the pulldown/pullout spray head
  • •faucet pulldown hose offers flexible water delivery and hose retracts with ease
  • •features Duralock(TM) quick connect system for easy installation
  • •one-handle lever handle makes it easy to adjust the water
  • •aerated stream for everyday cleaning; boosted rinse; boosted stream; powerful rinse for heavy-duty cleaning

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.