Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Stop Tube, Tub And Shower

  • Mfr # 96987

  • Zoro # G2179651


product price: $10.29
/ea

Key Features

Sub-Category
Shower accessory
Finish
Chrome
Includes
Posi-temp 1 Handle Tub/Shower, Stop Tube
For Use With
Tub and Shower Handle
Tub and Shower Category
Shower Repair Parts
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
96987
Zoro #
G2179651
UPC #
026508028001
Country of Origin
United States

Dimensions

Manufacturers Warranty Length
Lifetime

Details

Sub-Category
Shower accessory
Finish
Chrome
Includes
Posi-temp 1 Handle Tub/Shower, Stop Tube
For Use With
Tub and Shower Handle
Item
Adjustable Temperature Limit Stop
Tub and Shower Category
Shower Repair Parts
Type
Tub and Shower, 1H
Includes Valve
Valve Not Included
Includes Stem
Stem Not Included
Reversible
Not Reversible
CEC Compliant
Non CEC Compliant
Includes Cartridge
Cartridge Not Included
Includes Check Stop
Check Stop Included
Includes Plaster Guard
Plaster Guard Not Included
Includes Hot Temperature Limit
Hot Temperature Limit Not Included
Features
The Chateau Collection Delivers Moen Performance and Reliability with a Simple, Understated Appeal
Product Type
Adjustable Temperature Limit Stop
Compatible Mfr. Model Number
2352; 2353; L2352; L2353
Compatible Series
Posi-Temp
Compatible Manufacturer Part Number
2352, 2353, L2352, L2353
Compatible Product Type
Tub and Shower Handle

Description

Adjustable Temperature Limit Stop, Non CEC Compliant, For Use With Tub and Shower Handle, For Use with Series Posi-Temp, Moen, Reversible Not Reversible

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.