Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Straight Kitchen Faucet, Manual, 8" Mount, 3 Hole

  • Mfr # 8799

  • Zoro # G5078543


product price: $172.99
/ea
Free Shipping & Returns

Key Features

Number of Holes
3
Mounting Hole Center to Center
8"
Finish
Chrome
Number of Handles
2
Faucet Operation
Manual
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8799
Zoro #
G5078543
UPC #
026508013779
Country of Origin
China

Dimensions

Height
12-1/2"
Manufacturers Warranty Length
5 yr. limited
Spout Length
8-3/4"
Connection Size
3/4"
Overall Height
12 1/2 in
Water Inlet Connection Size
1/2"
Spout Height
12-1/2"
Max. Installation Surface Thickness
1-1/8"
Overall Width
10 1/4 in
Spout Outlet Height
9 1/2 in
For Surface Thickness - Maximum
1 1/8 in
Inlet Connection Size
1/2 in
For Mounting Hole Diameter - Minimum
1 in
Spout Height - Maximum
12 1/2 in

Details

Number of Holes
3
Mounting Hole Center to Center
8"
Finish
Chrome
Number of Handles
2
Faucet Operation
Manual
ADA Compliant
Yes
Flow Rate
1.50 gpm
Handle Type
Wristblade Handle
Item
Straight Kitchen Faucet
Compliance
ADA, BAA, AB1953
Includes
Trim and Valve
Valve Type
Ceramic
Faucet Spout
Rigid/Swing
Mounting
Deck
Faucet Type
Kitchen Sink Faucet
Body Material
Cast Metal
Connection
1/2" IPS
Vandal Resistant Features
Vandal Resistant Outlet
Faucet Finish
Chrome
Mounting Type - Faucet
Deck
Flow Outlet Type (Faucet)
Aerated
Flow Outlet Type - Faucet
Aerated
Series
M-Bition
Replacement Cartridge
Mfr. No. 1224
ADA Compliance
Yes
Standards
AB1953, ASME A112.18.1/CSA B125.1, NSF 61/9
Handle Material
Metal
Green Certification or Other Recognition
California Energy Commission (CEC) Certified
Temperature Control
No
Ligature Resistant
No
Faucet Handle Material
Metal
Spout Reach
9"
Faucet Body Material
Cast Metal
Faucet Activation
Manual
Replacement Cartridge Mfr. Model Number
1224
CEC Compliant
CEC Compliant
Max. Mounting Hole Center Distance
4"
Valve Type - Faucets
Hot/Cold Cartridge
Material of Construction
Cast Metal
Application
Commercial
Outlet Type
Standard
CEC Compliance
CEC Compliant
For Location
Kitchen
Vandal Resistance
Vandal-Resistant Outlet
Operation Method
Manual
Warranty
5 yr Limited
Compatible Cartridge Manufacturer Part Number
1224
Product Type
Faucet
Mounting Hole Center-to-Center Distance - Minimum
8 in
Ligature Resistance
Not Ligature-Resistant
Number of Mounting Holes
3
Flow Rate - Maximum
1.5 gpm
Legend Style
Color
Flow Type
Spray
Spout Shape
Straight
Mounting Hole Center-to-Center Distance - Maximum
8 in
For Water Temperature
Hot/Cold

Description

Item Straight Kitchen Faucet

Restrictions

This item has been restricted from sale in the following states: MA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.