Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Summit 18 Towel Bar in Chrome

  • Mfr # YB6318CH

  • Zoro # G010331894


product price: $24.25
/ea

Key Features

Color
Silver
Width
1.5 in
Height
3.23 in
Length
19.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
YB6318CH
Zoro #
G010331894
UPC #
34584034663
Country of Origin
Taiwan, Province of China

Dimensions

Width
1.5 in
Height
3.23 in
Length
19.5 in

Details

Finish
Chrome
Color
Silver

Description

  • •Chrome finish is highly reflective for a mirror-like look that works with any decorating style
  • •Towel bar
  • •Covered under Moen's 10 year warranty

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.