Zoro Homepage

Summit 24 Towel Bar in Brushed Nickel

  • Mfr # YB6324BN

  • Zoro # G710331897


product price: $33.59
/ea

Key Features

Color
Silver
Width
3.4 in
Height
1.2 in
Length
25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
YB6324BN
Zoro #
G710331897
UPC #
34584034595
Country of Origin
Taiwan, Province of China

Dimensions

Width
3.4 in
Height
1.2 in
Length
25 in

Details

Finish
Brushed Nickel
Color
Silver

Description

  • •Brushed nickel finish brings the warm look of stainless to your bath
  • •Towel bar
  • •Covered under Moen's 10 year warranty

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.