Zoro Homepage

Summit 24 Towel Bar in Matte Black

  • Mfr # YB6324BL

  • Zoro # G210331489


product price: $34.99
/ea

Key Features

Color
Black
Width
1.5 in
Height
3.23 in
Length
25.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
YB6324BL
Zoro #
G210331489
UPC #
34584034588
Country of Origin
Taiwan, Province of China

Dimensions

Width
1.5 in
Height
3.23 in
Length
25.5 in

Details

Finish
Matte Black
Color
Black

Description

  • •Matte black finish is the perfect complement to modern spaces
  • •Towel bar
  • •Covered under Moen's 10 year warranty

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.