Zoro Homepage

Summit Robe Hook in Chrome

  • Mfr # YB6303CH

  • Zoro # G110331909


product price: $10.95
/ea

Key Features

Color
Silver
Width
1.5 in
Height
2.4 in
Length
1.85 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
YB6303CH
Zoro #
G110331909
UPC #
34584034540
Country of Origin
Taiwan, Province of China

Dimensions

Width
1.5 in
Height
2.4 in
Length
1.85 in

Details

Finish
Chrome
Color
Silver

Description

  • •Chrome finish is highly reflective for a mirror-like look that works with any decorating style
  • •Single robe hook
  • •Covered under Moen's 10 year warranty

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.