Zoro Homepage

Summit Towel Ring in Chrome

  • Mfr # YB6386CH

  • Zoro # G410331920


product price: $19.59
/ea

Key Features

Color
Silver
Width
6.01 in
Height
2.4 in
Length
6.52 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
YB6386CH
Zoro #
G410331920
UPC #
34584034632
Country of Origin
Taiwan, Province of China

Dimensions

Width
6.01 in
Height
2.4 in
Length
6.52 in

Details

Finish
Chrome
Color
Silver

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.