Zoro Homepage

Summit Towel Ring in Matte Black

  • Mfr # YB6386BL

  • Zoro # G010331924


product price: $23.15
/ea

Key Features

Color
Black
Width
6.01 in
Height
2.4 in
Length
6.52 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
YB6386BL
Zoro #
G010331924
UPC #
34584034618
Country of Origin
Taiwan, Province of China

Dimensions

Width
6.01 in
Height
2.4 in
Length
6.52 in

Details

Finish
Matte Black
Color
Black

Description

  • •Matte black finish is the perfect complement to modern spaces
  • •Towel ring
  • •Covered under Moen's 10 year warranty

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.