Zoro Homepage

Swing Arm & Collar Kit Bl

  • Mfr # 205836BL

  • Zoro # G808463912


product price: $89.29
/ea
Free Shipping & Returns

Key Features

Finish
Matte Black
Width
11.5 in
Overall Length (In.)
17.75 in
Height
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
205836BL
Zoro #
G808463912
UPC #
26508345405
Country of Origin
Unknown

Dimensions

Width
11.5 in
Overall Length (In.)
17.75 in
Height
1 in

Details

Finish
Matte Black

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.