Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Swing Arm & Collar Kit Srs

  • Mfr # 200699SRS

  • Zoro # G308463900


product price: $68.59
/ea

Key Features

Finish
Spot Resist Stainless
Width
12.25 in
Overall Length (In.)
17.5 in
Height
1.2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
200699SRS
Zoro #
G308463900
UPC #
26508327135
Country of Origin
China

Dimensions

Width
12.25 in
Overall Length (In.)
17.5 in
Height
1.2 in

Details

Finish
Spot Resist Stainless

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.