Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Swing Arm Kit in Bronzed Gold

  • Mfr # 212765BZG

  • Zoro # G210403155


product price: $121.99
/ea
Free Shipping & Returns

Key Features

Depth
1.73 in
Application
Kitchen
Width
8.5 in
Color
Gold
Length
13.63 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
212765BZG
Zoro #
G210403155
UPC #
26508368107
Country of Origin
China

Dimensions

Depth
1.73 in
Width
8.5 in
Length
13.63 in

Details

Finish
Bronzed Gold
Application
Kitchen
Color
Gold

Description

  • •In Moen's bronzed gold finish
  • •Manufactured in China
  • •Covered under Moen's 1 year warranty

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.