Swing Arm Kit in Matte Black
Mfr # 212765BL
Zoro # G410403115
product price: $80.49
/ea
Free Shipping & Returns
Key Features
Depth
1.73 in
Application
Kitchen
Width
8.38 in
Length
13.38 in
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
212765BL
Zoro #
G410403115
UPC #
26508368060
Country of Origin
China
Dimensions
Depth
1.73 in
Width
8.38 in
Length
13.38 in
Details
Finish
Matte Black
Application
Kitchen
Color
Black
Description
- •In Moen's matte black finish
- •Manufactured in China
- •Covered under Moen's 1 year warranty
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.