Zoro Homepage
This item is Discontinued.
Moen Swing Spouts (8" Reach, 5-3/4" Height) 104432

Swing Spouts (8" Reach, 5-3/4" Height) (Discontinued)

  • Mfr # 104432
  • Zoro # G101232758
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
104432
Zoro #
G101232758
UPC #
26508084618
Country of Origin
Taiwan, Province of China

Dimensions

Height
0.5 in
Width
0.5 in
Overall Length (In.)
9.5 in

Details

Finish
Chrome

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.