
Tank Lever Bright Chrome 90 Degree
Mfr # YB8801CH
Zoro # G2170960
product price: $98.15
/ea
Free Shipping & Returns
Key Features
For Use With
90° Faucet
Sub-Category
Accessories
Material
Tank Lever: Zinc; Arm: Plastic
Size
3.47" L x 1.38" W x 1.46" H
Color/Finish
Chrome
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
YB8801CH
Zoro #
G2170960
UPC #
034584014696
Country of Origin
China
Dimensions
Size
3.47" L x 1.38" W x 1.46" H
Details
Item
Tank Lever Bright Chrome 90 Degree
For Use With
90° Faucet
Sub-Category
Accessories
Material
Tank Lever: Zinc; Arm: Plastic
Color/Finish
Chrome
Finish
Chrome
Type
Tank Lever
Material of Construction
Tank Lever: Zinc; Arm: Plastic
Description
Tank Lever Bright Chrome 90 Degree
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.