Zoro Homepage

Tension 5 Shower Stnls Stl Rod Bn Flange

  • Mfr # 52-5-BN

  • Zoro # G112374010


product price: $37.19
/ea

Key Features

Finish
Brushed Nickel
Width (In.)
2 in
Depth (In.)
2 in
Length
62 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
52-5-BN
Zoro #
G112374010
UPC #
34584011909
Country of Origin
Taiwan, Province of China

Dimensions

Width (In.)
2 in
Depth (In.)
2 in
Length
62 in

Details

Finish
Brushed Nickel

Description

  • •brushed nickel finish brings the warm look of stainless to your bath
  • •fits standard 72" x 72" shower curtains
  • •shower rod sized to securely fit 5' tub
  • •corrosion resistant
  • •features decorative covers that provide a stylish element while also helping to conceal the mounting hardware
  • •1 year limited warranty

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.