Zoro Homepage

Tf Hand Shower Cradle Kit Bn

  • Mfr # 201906BN

  • Zoro # G908463737


product price: $64.99
/ea

Key Features

Finish
Brushed Nickel
Length (In.)
10.5 in
Height
2 in
Width
6.88 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
201906BN
Zoro #
G908463737
UPC #
26508347607
Country of Origin
Unknown

Dimensions

Length (In.)
10.5 in
Height
2 in
Width
6.88 in

Details

Finish
Brushed Nickel

Description


brushed nickel finish brings the warm look of stainless to your bath

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.