Zoro Homepage

Tf Handle Kit Bl

  • Mfr # 201905BL

  • Zoro # G608464553


product price: $100.99
/ea
Free Shipping & Returns

Key Features

Finish
Matte Black
Length (In.)
10.8 in
Overall Width
7.25 in
Height
1.5 in
Commercial / Residential
Residential
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
201905BL
Zoro #
G608464553
UPC #
26508347553
Country of Origin
Unknown

Dimensions

Length (In.)
10.8 in
Overall Width
7.25 in
Height
1.5 in

Details

Finish
Matte Black
Commercial / Residential
Residential

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.