Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thermostatic Hdl Kit Bg

  • Mfr # 201909BG

  • Zoro # G908460644


product price: $75.75
/ea
Free Shipping & Returns

Key Features

Finish
Brushed Gold
Overall Width
4.6 in
Height
3.8 in
Commercial / Residential
Residential
Length (In.)
4.7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
201909BG
Zoro #
G908460644
UPC #
26508347706
Country of Origin
Unknown

Dimensions

Overall Width
4.6 in
Height
3.8 in
Length (In.)
4.7 in

Details

Finish
Brushed Gold
Commercial / Residential
Residential

Description


brushed gold pairs rich, warm tones with lush texturing for a timeless finish

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.