Zoro Homepage

Thermostatic Hdl Kit Bl

  • Mfr # 201909BL

  • Zoro # G308460671


product price: $101.99
/ea
Free Shipping & Returns

Key Features

Finish
Matte Black
Commercial / Residential
Residential
Height
3.7 in
Overall Width
4.7 in
Length (In.)
4.7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
201909BL
Zoro #
G308460671
UPC #
26508347713
Country of Origin
Unknown

Dimensions

Height
3.7 in
Overall Width
4.7 in
Length (In.)
4.7 in

Details

Finish
Matte Black
Commercial / Residential
Residential

Description


matte black finish is the perfect complement to modern spaces

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.