Zoro Homepage

Thermostatic Hdl Kit Chrome

  • Mfr # 201909

  • Zoro # G008454772


product price: $84.49
/ea
Free Shipping & Returns

Key Features

Finish
Chrome
Commercial / Residential
Residential
Height
3.9 in
Overall Width
4.7 in
Length (In.)
4.8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
201909
Zoro #
G008454772
UPC #
26508347690
Country of Origin
Unknown

Dimensions

Height
3.9 in
Overall Width
4.7 in
Length (In.)
4.8 in

Details

Finish
Chrome
Commercial / Residential
Residential

Description


chrome finish is highly reflective for a mirror-like look that works with any decorating style

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.