This item is Discontinued.

Moen Bathroom Faucet, 4 in Mount, Chrome Plated 3 Hole WS84876

Bathroom Faucet, 4 in Mount, Chrome Plated 3 Hole (Discontinued)

  • Mfr # WS84876
  • Zoro # G8662428
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WS84876
Zoro #
G8662428
UPC #
026508262634
Country of Origin
United States

Dimensions

Connection Size
1/2 in

Details

Mounting Hole Center to Center
4 in
Number of Holes
3
ADA Compliant
Yes
Finish
Chrome Plated
Handle Type
Lever
Number of Handles
2
Flow Outlet Type
Aerated
Item
Bathroom Faucet
Spout Reach
4.09 in
Drain Type
Spring Loaded Pop-Up
Connection Type
IPS

Description

Impressive geometry and uncomplicated style features give the Tiffin collection an ageless yet fashion-forward presence. Tailored yet relaxed, the Tiffin collection is an exercise in design balance. This lustrous collection works seamlessly with today's lifestyles. *


  • • Chrome finish is highly reflective for a mirror-like look that works with any decorating style. *
  • • Two-handle lever handle makes it easy to adjust the water. *
  • • 4" centerset design allows for easy installation. *
  • • Complies with Americans with Disabilities Act (ADA) specifications. *
  • • Aerated flow is ideal for everyday bathroom tasks, like brushing teeth and washing hands. *
  • • Meets EPA WaterSense(r) criteria to conserve water without sacrificing performance.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.