Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Moen Moen Tiffin Brushed Nickel Bathroom Faucet 4 in. WS84876SRN

Moen Tiffin Brushed Nickel Bathroom Faucet 4 in. (Discontinued)

  • Mfr # WS84876SRN
  • Zoro # G8661378
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WS84876SRN
Zoro #
G8661378
UPC #
26508262641
Country of Origin
United States

Dimensions

Length
10.100 in
Height
5.600 in
Width
8.300 in

Details

Finish
Spot Resist Brushed Nickel
Handle Type
Single 2 Handle Lever
Weight
3.400 lb

Description

Impressive geometry and uncomplicated style features give the Tiffin collection an ageless yet fashion-forward presence. Tailored yet relaxed, the Tiffin collection is an exercise in design balance. This lustrous collection works seamlessly with today's lifestyles. *


  • • Spot Resist brushed nickel finish resists fingerprints and water spots for a cleaner looking bath. *
  • • Two-handle lever handle makes it easy to adjust the water. *
  • • 4" centerset design allows for easy installation. *
  • • Complies with Americans with Disabilities Act (ADA) specifications. *
  • • Aerated flow is ideal for everyday bathroom tasks, like brushing teeth and washing hands. *
  • • Meets EPA WaterSense(r) criteria to conserve water without sacrificing performance.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.