
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MY4808BRB
Zoro #
G4697713
UPC #
34584026651
Country of Origin
Thailand
Dimensions
Width
4.720 in
Height
2.280 in
Length
10.940 in
Dispenser Height
3.5 in
Dispenser Depth
7 in
Dispenser Width
1.85 in
Details
Item
Toilet Paper Holder
Dispenser Product Grouping
Toilet Paper Holder
Toilet Roll Type
Standard
Roll Capacity
Single Roll
Finish
Mediterranean Bronze
Description
Impressive geometry and uncomplicated style features give the Tiffin collection an ageless yet fashion-forward presence. Tailored yet relaxed, the Tiffin collection is an exercise in design balance. This lustrous collection works seamlessly with today's lifestyles.
- • Mediterranean Bronze finish delivers a rich, dark brown, old world finish with striking light and dark accents
- • Pivoting paper holder
- • Press & Mark stamp
- • Backed by Limited lifetime warranty
- •
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.