Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Moen TIFFIN TOWEL BAR 18""BN MY4818BN

TIFFIN TOWEL BAR 18""BN (Discontinued)

  • Mfr # MY4818BN
  • Zoro # G8654866
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MY4818BN
Zoro #
G8654866
UPC #
34584026668
Country of Origin
China

Dimensions

Bar Length
19.06 in
Width
4.650 in
Height
2.280 in

Details

Finish
Brushed Nickel

Description

Impressive geometry and uncomplicated style features give the Tiffin collection an ageless yet fashion-forward presence.Tailored yet relaxed the Tiffin collection is an exercise in design balance. This lustrous collection works seamlessly with today's lifestyles

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.