Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Moen Moen Tiffin Brushed Nickel Towel Bar 24 in. L Metal MY4824BN

Moen Tiffin Brushed Nickel Towel Bar 24 in. L Metal (Discontinued)

  • Mfr # MY4824BN
  • Zoro # G8651628
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MY4824BN
Zoro #
G8651628
UPC #
34584026682
Country of Origin
China

Dimensions

Width
4.650 In
Height
1.730 In
Length
25.040 In

Details

Item
Towel Bar
Finish
Brushed Nickel

Description

Impressive geometry and uncomplicated style features give the Tiffin collection an ageless yet fashion-forward presence.Tailored yet relaxed, the Tiffin collection is an exercise in design balance. This lustrous collection works seamlessly with today's lifestyles


  • • Moen exclusive Spot Resist finish protects against fingerprints and water spots.
  • • Matches style and finish of Tiffin faucets.
  • • Press & Mark installation system makes installation fast and easy.
  • • Metal posts and aluminum bars stamped steel mounting plate.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.