Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tilson One-Handle High Arc Bathroom Faucet in Chrome

  • Mfr # 84565

  • Zoro # G410331722


product price: $126.99
/ea
Free Shipping & Returns

Key Features

Color
Silver
Width
9.5 in
Length
20.6 in
Mounting Type
Centerset
Weight
3.65 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
84565
Zoro #
G410331722
UPC #
26508359686
Country of Origin
United States

Dimensions

Width
9.5 in
Length
20.6 in
Depth
3.3 in

Details

Color
Silver
Mounting Type
Centerset
Weight
3.65 lb
Application
Bathroom
Finish
Chrome
Flow Rate
1.2 GPM (4.5L/min) max.
Number of Handles
One
Standards
EPA Watersense Certified, Lead Law Compliant, AB1953 (California), S152 (Vermont), ADA Specifications
Includes
Deckplate

Description

  • •Chrome finish is highly reflective for a mirror-like look that works with any decorating style
  • •One-handle lever handle makes it easy to adjust the water
  • •4" centerset design allows for easy installation
  • •Complies with americans with disabilities act (ada) specifications
  • •Aerated flow is ideal for everyday bathroom tasks, like brushing teeth and washing hands
  • •Deckplate included

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.