
Toilet Flush Valve 1 1/2 1.28 Dc
Mfr # 8311
Zoro # G508449230
product price: $565.99
/ea
Free Shipping & Returns
Key Features
Length
15.5 in
Width
11.7 in
Finish
Chrome
Industry Type
Commercial
Standards
WaterSense Listed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
8311
Zoro #
G508449230
UPC #
26508199077
Country of Origin
United States
Dimensions
Length
15.5 in
Width
11.7 in
Height
4.1 in
Details
Finish
Chrome
Industry Type
Commercial
Standards
WaterSense Listed
Description
AccuSet(TM) piston technology delivers virtually maintenance-free precise flush volume, with a stainless steel self-cleaning filter to protect against clogs or damage
- •durable cast brass body construction with chrome finish
- •mechanical override
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.