Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
YB8099CH
Zoro #
G6304116
UPC #
034584001658
Country of Origin
China
Dimensions
Length (In.)
8
Width (In.)
3-15/64
Height (In.)
1-63/64
Depth (In.)
3-15/64
Dia. (In.)
1
Details
Item
Toilet Paper Holder
For Use With
Mfr. No. YB8000CH
Color
Silver
Finish
Polished chrome
Material
Plastic
Type
Holder Roller
Description
Toilet Paper Holder, Holder Roller, Silver, Material Plastic, Polished Chrome Finish, Length (In.) 8, Width (In.) 3-15/64, Height (In.) 1-63/64, Depth (In.) 3-15/64, Dia. (In.) 1, For Use With Mfr. No. YB8000CH
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.