Tool, Cartridge Removal
Mfr # 14272
Zoro # G3071686
product price: $7.89
/eaKey Features
Sub-Category
Stems and Cartridges
Faucet Operation
Dual Handle
Fits Brand
Moen
Material
Steel
Material of Construction
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
14272
Zoro #
G3071686
UPC #
026508031087
Country of Origin
United States
Details
Sub-Category
Stems and Cartridges
Faucet Operation
Dual Handle
Fits Brand
Moen
Material
Steel
Material of Construction
Steel
For Use With
Most Moen Faucets
Number of Handles
2
Item
Cartridge Puller
Type
2 Handle
For Use With Mfr. Model Number
1224, 1248
Use With Water Temp.
Hot/Cold
Product Type
Cartridge Puller
Compatible Series
Moen
For Water Temperature
Hot/Cold
Compatible Brand
Moen
Compatible Manufacturer Part Number
1224, 1248
Description
Cartridge Puller, 2 Handle, Material of Construction Steel, For Use With Most Moen Faucets
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.