Zoro Homepage

Torrance One-Handle Kitchen Faucet

  • Mfr # 7082

  • Zoro # G601254199


product price: $169.99
/ea
Free Shipping & Returns

Key Features

Finish
Chrome
Width
11.7 in
Height
2.8 in
Length (In.)
15.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7082
Zoro #
G601254199
UPC #
26508271186
Country of Origin
Unknown

Dimensions

Width
11.7 in
Height
2.8 in
Length (In.)
15.5 in

Details

Finish
Chrome

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.