Zoro Homepage
This item is Discontinued.
No Product Image Available

Towel Bar, 18" H, 20" L, Chrome, 3-15/64" D (Discontinued)

  • Mfr # YB8094CH
  • Zoro # G6303967
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
YB8094CH
Zoro #
G6303967
UPC #
034584001672
Country of Origin
China

Dimensions

Overall Height
18 in
Overall Length
20 in
Overall Depth
3 15/64 in
Bar Length
24 in

Details

Item
Towel Bar
Collection
Mason
Finish
Chrome
Material
Stainless Steel
Features
World's Strongest Towel Bar
Weight Capacity
10 lb
Includes
Mounting Hardware

Description

Towel Bar, Finish Chrome, Overall Depth 3 15/64 in, Overall Height 18 in, Weight Capacity 10 lb, Features World's Strongest Towel Bar, Includes Mounting Hardware

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.