
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
Y2686BN
Zoro #
G8662767
UPC #
34584012685
Country of Origin
China
Dimensions
Bar Length
7.8 in
Width
6.700 in
Height
2.300 in
Details
Finish
Brushed Nickel
Description
The Banbury collection highlights a timeless nostalgia for traditional versatility and sets a tone that is both classical and sensible. This subtle design is elegant and, with its round bell accents, reflects the sophisticated values of traditional homeowners
- • Brushed Nickel finish brings the warm look of stainless to your bath
- • Subtle design is elegant and, with its round bell accents
- • Limited Lifetime Warranty
- •
- •
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.