Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Moen Moen Banbury Chrome Towel Bar 18 in. L Zinc Y2618CH

Moen Banbury Chrome Towel Bar 18 in. L Zinc (Discontinued)

  • Mfr # Y2618CH
  • Zoro # G4571844
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Y2618CH
Zoro #
G4571844
UPC #
34584012869
Country of Origin
China

Dimensions

Length
4.570 In
Width
2.360 In
Height
18.980 In

Details

Finish
Chrome

Description

The Banbury collection highlights a timeless nostalgia for traditional versatility and sets a tone that is both classical and sensible. This subtle design is elegant and, with its round bell accents, reflects the sophisticated values of traditional homeowners


  • • Chrome finish is highly reflective for a mirror-like look that works with any decorating style
  • • Sleek and Elegant design.
  • • Limited Lifetime Warranty

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.