Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Trad 1 Fctn Hh Shr 2.0 Gpm Orb

  • Mfr # 164929ORB

  • Zoro # G112414907


product price: $114.99
/ea
Free Shipping & Returns

Key Features

Length
11.73 in
Width
5.91 in
Finish
Oil Rubbed Bronze
Flow Rate (GPM)
1.75 GPM (6.65 L/min) max.
Depth
3.62 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
164929ORB
Zoro #
G112414907
UPC #
26508241660
Country of Origin
United States

Dimensions

Length
11.73 in
Width
5.91 in
Depth
3.62 in

Details

Finish
Oil Rubbed Bronze
Flow Rate (GPM)
1.75 GPM (6.65 L/min) max.

Description

  • •oil rubbed bronze finish incorporates the warmth of bronze with tumbled light and dark accents, creating an antiqued look
  • •one-function 4" diameter spray head this eco performance showerhead conserves water without sacrificing performance
  • •meets EPA WaterSense(r) criteria to conserve water without sacrificing performance
  • •limited lifetime warranty

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.